Motion
160B20H
Stock Bore Sprocket - 160 / 2 in, B Hub, 20 Teeth, Steel Material
Mi Item #00194645
MFR #160B20H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 20 Teeth, Steel Material
Mi Item #00194645
MFR #160B20H

Mfr description
160B20H SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tooth Width
    1.156 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)