Motion
35TTA25-25
Torque Limiter Plate Sprocket - 35 Chain, 25 Tooth, 3.19 in OD
Mi Item #00194692
MFR #35TTA25-25
Price$145.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 35 Chain, 25 Tooth, 3.19 in OD
Mi Item #00194692
MFR #35TTA25-25

Mfr description
35TTA25-25 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.92/each

Specifications

Dimensions

  • Bore Diameter
    1.625 in
  • Outside Diameter
    3.19 in
  • Pitch Diameter
    2.992 in
  • Weight
    0.28 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    35
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077468
  • Material
    Steel
  • Max Rpm
    4510 rpm
  • Number Of Teeth
    25
  • UPC_NO
    697950077468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)