Motion
35TTA26-25
Torque Limiter Plate Sprocket - 35 Chain, 26 Tooth, 3.31 in OD
MI ITEM #00194693
MFR #35TTA26-25
Your Price$141.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 35 Chain, 26 Tooth, 3.31 in OD
MI ITEM #00194693
MFR #35TTA26-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.97/each(List $170.36)

Overview

Mfr description
35TTA26-25 SPK ROLLER TORQUE LIMITER

Specifications

  • Chain Number
    35
  • Number Of Teeth
    26
  • Outside Diameter
    3.31 in
  • Pitch Diameter
    3.1111 in
  • Bore Diameter
    1.625 in
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077475
  • UPC_NO
    697950077475
  • Weight
    0.28 lbs
  • Accessory Type
    Sprocket
  • Max Rpm
    4525 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text