Motion
35TTA35-35
35 Tooth, 4.39 in OD
Mi Item #00194694
MFR #35TTA35-35
Price$156.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 Tooth, 4.39 in OD
Mi Item #00194694
MFR #35TTA35-35

Mfr description
35TTA35-35 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.66/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    4.39 in
  • Pitch Diameter
    4.1834 in
  • Weight
    0.60 lbs

Details

  • Manufacturer Upc Number
    697950077680
  • Material
    Steel
  • Max Rpm
    4290 rpm
  • Number Of Teeth
    35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)