Motion
35TTA40-35
Torque Limiter Plate Sprocket - 35 Chain, 40 Tooth, 4.99 in OD, For Use With Size TT35 Torque Limiter
MI ITEM #00194695
MFR #35TTA40-35
List Price$188.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 35 Chain, 40 Tooth, 4.99 in OD, For Use With Size TT35 Torque Limiter
MI ITEM #00194695
MFR #35TTA40-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.14/each for your price

Overview

Mfr description
35TTA40-35 SPK ROLLER TORQUE LIMITER

Specifications

  • Chain Number
    35
  • Number Of Teeth
    40
  • Outside Diameter
    4.99 in
  • Pitch Diameter
    4.7796 in
  • Bore Diameter
    2 in
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077697
  • Weight
    0.78 lbs
  • Max Rpm
    3970 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought