Motion
40TTA20-25
Torque Limiter Plate Sprocket - 40 Chain, 20 Tooth, 3.46 in OD
Mi Item #00194696
MFR #40TTA20-25
Price$127.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 40 Chain, 20 Tooth, 3.46 in OD
Mi Item #00194696
MFR #40TTA20-25

Mfr description
40TTA20-25 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.00/each

Specifications

Dimensions

  • Bore Diameter
    1.625 in
  • Outside Diameter
    3.46 in
  • Pitch Diameter
    3.1962 in
  • Weight
    0.56 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077482
  • Material
    Steel
  • Max Rpm
    3160 rpm
  • Number Of Teeth
    20
  • UPC_NO
    697950077482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)