Motion
40TTA22-25
Torque Limiter Plate Sprocket - 40 Chain, 22 Tooth, 3.78 in OD, For Use With Size TT25 Torque Limiter
Mi Item #00194697
MFR #40TTA22-25
Price$192.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 40 Chain, 22 Tooth, 3.78 in OD, For Use With Size TT25 Torque Limiter
Mi Item #00194697
MFR #40TTA22-25

Mfr description
40TTA22-25 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.15/each

Specifications

Dimensions

  • Bore Diameter
    1.625 in
  • Outside Diameter
    3.78 in
  • Pitch Diameter
    3.5133 in
  • Weight
    0.66 lbs

Details

  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077499
  • Material
    Steel
  • Max Rpm
    3290 rpm
  • Number Of Teeth
    22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)