Motion
40TTA24-25
Torque Limiter Plate Sprocket - 40 Chain, 24 Tooth, 4.1 in OD
Mi Item #00194698
MFR #40TTA24-25
Price$160.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 40 Chain, 24 Tooth, 4.1 in OD
Mi Item #00194698
MFR #40TTA24-25

Mfr description
40TTA24-25 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.72/each

Specifications

Dimensions

  • Bore Diameter
    1.625 in
  • Outside Diameter
    4.1 in
  • Pitch Diameter
    3.8306 in
  • Weight
    0.82 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077505
  • Material
    Steel
  • Max Rpm
    3360 rpm
  • Number Of Teeth
    24
  • UPC_NO
    697950077505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)