Motion
40TTA30-35
Torque Limiter Plate Sprocket - 40 Chain, 30 Tooth, 5.06 in OD
Mi Item #00194700
MFR #40TTA30-35
Price$220.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 40 Chain, 30 Tooth, 5.06 in OD
Mi Item #00194700
MFR #40TTA30-35

Mfr description
40TTA30-35 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.59/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    5.06 in
  • Pitch Diameter
    4.7834 in
  • Weight
    1.26 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077710
  • Material
    Steel
  • Max Rpm
    3370 rpm
  • Number Of Teeth
    30
  • UPC_NO
    697950077710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)