Motion
40TTA32-35
Torque Limiter Plate Sprocket - 40 Chain, 32 Tooth, 5.38 in OD
MI ITEM #00194701
MFR #40TTA32-35
Price$147.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 40 Chain, 32 Tooth, 5.38 in OD
MI ITEM #00194701
MFR #40TTA32-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.55/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    5.38 in
  • Pitch Diameter
    5.1011 in
  • Weight
    1.48 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077727
  • Material
    Steel
  • Max Rpm
    3330 rpm
  • Number Of Teeth
    32
  • UPC_NO
    697950077727

Overview

Mfr description
40TTA32-35 SPK ROLLER TORQUE LIMITER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought