Motion
40TTA35-50
Torque Limiter Plate Sprocket - 40 Chain, 35 Tooth, 5.86 in OD
Mi Item #00194702
MFR #40TTA35-50
Price$159.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 40 Chain, 35 Tooth, 5.86 in OD
Mi Item #00194702
MFR #40TTA35-50

Mfr description
40TTA35-50 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.15/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Outside Diameter
    5.86 in
  • Pitch Diameter
    5.5779 in
  • Weight
    1.70 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077970
  • Material
    Steel
  • Max Rpm
    3220 rpm
  • Number Of Teeth
    35
  • UPC_NO
    697950077970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)