Motion
50TTA22-35
Torque Limiter Plate Sprocket - 50 Chain, 22 Tooth, 4.722 in OD
MI ITEM #00194706
MFR #50TTA22-35
Price$161.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 50 Chain, 22 Tooth, 4.722 in OD
MI ITEM #00194706
MFR #50TTA22-35

Mfr description
50TTA22-35 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.84/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    4.722 in
  • Pitch Diameter
    4.3917 in
  • Weight
    1.30 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077734
  • Material
    Steel
  • Max Rpm
    2370 rpm
  • Number Of Teeth
    22
  • UPC_NO
    697950077734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)