Motion
50TTA24-35
Torque Limiter Plate Sprocket - 50 Chain, 24 Tooth, 5.12 in OD
Mi Item #00194707
MFR #50TTA24-35
Price$215.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 50 Chain, 24 Tooth, 5.12 in OD
Mi Item #00194707
MFR #50TTA24-35

Mfr description
50TTA24-35 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.31/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    5.12 in
  • Pitch Diameter
    4.7883 in
  • Weight
    1.50 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077741
  • Material
    Steel
  • Max Rpm
    2420 rpm
  • Number Of Teeth
    24
  • UPC_NO
    697950077741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)