Motion
50TTA25-35
Torque Limiter Plate Sprocket - 50 Chain, 25 Tooth, 5.32 in OD
MI ITEM #00194708
MFR #50TTA25-35
Price$243.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 50 Chain, 25 Tooth, 5.32 in OD
MI ITEM #00194708
MFR #50TTA25-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.55/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    5.32 in
  • Pitch Diameter
    4.9867 in
  • Weight
    1.62 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077758
  • Material
    Steel
  • Max Rpm
    2440 rpm
  • Number Of Teeth
    25
  • UPC_NO
    697950077758

Overview

Mfr description
50TTA25-35 SPK ROLLER TORQUE LIMITER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought