Motion
50TTA26-35
Torque Limiter Plate Sprocket - 50 Chain, 26 Tooth, 5.52 in OD
Mi Item #00194709
MFR #50TTA26-35
Price$199.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 50 Chain, 26 Tooth, 5.52 in OD
Mi Item #00194709
MFR #50TTA26-35

Mfr description
50TTA26-35 SPK ROLLER TORQUE LIMITER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.77/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    5.52 in
  • Pitch Diameter
    5.1851 in
  • Weight
    1.72 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077765
  • Material
    Steel
  • Max Rpm
    2445 rpm
  • Number Of Teeth
    26
  • UPC_NO
    697950077765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)