Motion
50TTA32-50
Torque Limiter Plate Sprocket - 50 Chain, 32 Tooth, 6.72 in OD
Mi Item #00194711
MFR #50TTA32-50
Price$221.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 50 Chain, 32 Tooth, 6.72 in OD
Mi Item #00194711
MFR #50TTA32-50

Mfr description
50TTA32-50 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.67/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Outside Diameter
    6.72 in
  • Pitch Diameter
    6.3764 in
  • Weight
    2.72 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077994
  • Material
    Steel
  • Max Rpm
    2395 rpm
  • Number Of Teeth
    32
  • UPC_NO
    697950077994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)