Motion
60TTA18-35
Torque Limiter Plate Sprocket - 60 Chain, 18 Tooth, 4.7 in OD
Mi Item #00194712
MFR #60TTA18-35
Price$223.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 60 Chain, 18 Tooth, 4.7 in OD
Mi Item #00194712
MFR #60TTA18-35

Mfr description
60TTA18-35 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.99/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    4.7 in
  • Pitch Diameter
    4.3191 in
  • Weight
    1.62 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077772
  • Material
    Steel
  • Max Rpm
    1610 rpm
  • Number Of Teeth
    18
  • UPC_NO
    697950077772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)