Motion
60TTA20-35
Torque Limiter Plate Sprocket - 60 Chain, 20 Tooth, 5.19 in OD
Mi Item #00194713
MFR #60TTA20-35
Price$232.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 60 Chain, 20 Tooth, 5.19 in OD
Mi Item #00194713
MFR #60TTA20-35

Mfr description
60TTA20-35 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.16/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    5.19 in
  • Pitch Diameter
    5.5934 in
  • Weight
    2.12 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077789
  • Material
    Steel
  • Max Rpm
    1720 rpm
  • Number Of Teeth
    20
  • UPC_NO
    697950077789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)