Motion
60TTA25-50
Torque Limiter Plate Sprocket - 60 Chain, 25 Tooth, 6.39 in OD
Mi Item #00194714
MFR #60TTA25-50
Price$226.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 60 Chain, 25 Tooth, 6.39 in OD
Mi Item #00194714
MFR #60TTA25-50

Mfr description
60TTA25-50 SPK ROLLER TORQUE LIMITER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.88/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Outside Diameter
    6.39 in
  • Pitch Diameter
    7.9787 in
  • Weight
    3.34 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078007
  • Material
    Steel
  • Max Rpm
    1830 rpm
  • Number Of Teeth
    25
  • UPC_NO
    697950078007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)