Motion
60TTA30-50
Torque Limiter Plate Sprocket - 60 Chain, 30 Tooth, 7.59 in OD
Mi Item #00194717
MFR #60TTA30-50
Price$336.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 60 Chain, 30 Tooth, 7.59 in OD
Mi Item #00194717
MFR #60TTA30-50

Mfr description
60TTA30-50 SPK ROLLER TORQUE LIMITER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$336.71/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Outside Diameter
    7.59 in
  • Pitch Diameter
    13.1543 in
  • Weight
    4.78 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078038
  • Material
    Steel
  • Max Rpm
    1830 rpm
  • Number Of Teeth
    30
  • UPC_NO
    697950078038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)