Motion
80TTA22-50
Torque Limiter Sprocket - 22 Tooth, 7.555 in OD
Mi Item #00194720
MFR #80TTA22-50
Price$443.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Sprocket - 22 Tooth, 7.555 in OD
Mi Item #00194720
MFR #80TTA22-50

Mfr description
80TTA22-50 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.36/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Outside Diameter
    7.555 in
  • Pitch Diameter
    7.0267 in
  • Weight
    5.50 lbs

Details

  • Accessory Type
    Sprocket
  • Manufacturer Upc Number
    697950078052
  • Material
    Steel
  • Max Rpm
    1130 rpm
  • Number Of Teeth
    22
  • UPC_NO
    697950078052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)