Motion
80TTA24-50
Torque Limiter Plate Sprocket - 80 Chain, 24 Tooth, 8.196 in OD
Mi Item #00194721
MFR #80TTA24-50
Price$406.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 80 Chain, 24 Tooth, 8.196 in OD
Mi Item #00194721
MFR #80TTA24-50

Mfr description
80TTA24-50 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.48/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Outside Diameter
    8.196 in
  • Pitch Diameter
    7.6613 in
  • Weight
    6.70 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078069
  • Material
    Steel
  • Max Rpm
    1160 rpm
  • Number Of Teeth
    24
  • UPC_NO
    697950078069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)