Motion
80TTA28-70
Torque Limiter Plate Sprocket - 80 Chain, 28 Tooth, 9.475 in OD
MI ITEM #00194723
MFR #80TTA28-70
Price$389.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 80 Chain, 28 Tooth, 9.475 in OD
MI ITEM #00194723
MFR #80TTA28-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$389.77/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Outside Diameter
    9.475 in
  • Pitch Diameter
    8.9314 in
  • Weight
    9.30 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078250
  • Material
    Steel
  • Max Rpm
    1170 rpm
  • Number Of Teeth
    28
  • UPC_NO
    697950078250

Overview

Mfr description
80TTA28-70 SPK ROLLER TORQUE LIMITER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought