Motion
100TTA22-70
Torque Limiter Plate Sprocket - 100 Chain, 22 Tooth, 9.45 in OD
Mi Item #00194726
MFR #100TTA22-70
Price$791.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 100 Chain, 22 Tooth, 9.45 in OD
Mi Item #00194726
MFR #100TTA22-70

Mfr description
100TTA22-70 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$791.11/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Outside Diameter
    9.45 in
  • Pitch Diameter
    8.7833 in
  • Weight
    10.50 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    100
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078281
  • Material
    Steel
  • Max Rpm
    805 rpm
  • Number Of Teeth
    22
  • UPC_NO
    697950078281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)