Motion
100TTA24-70
Torque Limiter Plate Sprocket - 100 Chain, 24 Tooth, 10.25 in OD
Mi Item #00194727
MFR #100TTA24-70
Price$713.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Plate Sprocket - 100 Chain, 24 Tooth, 10.25 in OD
Mi Item #00194727
MFR #100TTA24-70

Mfr description
100TTA24-70 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.12/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Outside Diameter
    10.25 in
  • Pitch Diameter
    9.5766 in
  • Weight
    12.80 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    100
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078298
  • Material
    Steel
  • Max Rpm
    825 rpm
  • Number Of Teeth
    24
  • UPC_NO
    697950078298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)