Overview
Mfr description
80B26H SPKT
Specifications
- Chain Number & Pitch80 / 1 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth26
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Hardened TeethHardened Teeth
- Pitch TypeSingle
- Hub TypeB
- Tooth Width0.575 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data