Motion
41BTB28
TL Bushed Sprocket - 28 Teeth, 1610 Bushing, Steel Material
Mi Item #00194852
MFR #41BTB28
Price$129.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 28 Teeth, 1610 Bushing, Steel Material
Mi Item #00194852
MFR #41BTB28

Mfr description
41BTB28 (1610) RIM ONLY
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.43/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1610
  • Caliper Diameter
    4.1597 in
  • Hub Diameter
    3 in
  • Hub Outside Diameter
    3.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.7380 in
  • Pitch Diameter
    4.4657 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    4.8125 in
  • Storage Dimension Width
    4.8125 in
  • Tooth Thickness
    0.2270 in
  • Tooth Width
    0.227 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Number Pitch
    41 / 0.5 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950060903
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950060903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)