Motion
DS40A20
Double Single Stock Bore Sprocket - 40 / 1/2 in, A Hub, 20 Teeth, Steel Material
Mi Item #00194857
MFR #DS40A20
Price$127.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 40 / 1/2 in, A Hub, 20 Teeth, Steel Material
Mi Item #00194857
MFR #DS40A20

Mfr description
DS40A20 SPK ROLLER DS A
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.73/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    2.8842 in
  • Chain Roller Diameter
    0.3120 in
  • Chain Roller Width
    0.3125 in
  • Dbl Single Center Line To Cnt Line
    1.1250 in
  • Hub Outside Diameter
    2.6250 in
  • Length Through Bore
    1.4063 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.4570 in
  • Pitch Diameter
    3.1962 in
  • Storage Dimension Height
    1.5000 in
  • Storage Dimension Length
    4.0000 in
  • Storage Dimension Width
    4.0000 in
  • Tooth Thickness
    0.284 in
  • Tooth Width
    1.4062 in
  • Weight
    2.32 lbs
  • Width Across Tooth Sets
    1.4062 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    No
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950029528
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950029528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)