Motion
60A1 EV PITCH ATTACH CHAIN

TSUBAKI (UST)
60A1 EV PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, A-1 Attachment , Riveted
MI ITEM #00194869
MFR #60A1 EV PITCH ATTACH CHAIN
Price$97.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60A1 EV PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, A-1 Attachment , Riveted
MI ITEM #00194869
MFR #60A1 EV PITCH ATTACH CHAIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.56/ft

Specifications

Dimensions

  • Chain Overall Width
    1.087 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter  
    0.205 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.094 in
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.469 in
  • Pin Diameter
    0.234 in
  • Roller Center To Attachment End
    1.110 in
  • Roller Center To Hole Center
    0.750 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.26 lb

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    A-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039222350
  • Working Load Capacity
    1410 lb

Overview

Mfr description
60 RIV 1L/A-1 10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text