Motion
60-2NP RIV

TSUBAKI (UST)
60-2NP RIV

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00194883
MFR #60-2NP RIV
Your Price$110.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2NP RIV

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00194883
MFR #60-2NP RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$110.89/ft(List $134.56)

Overview

Mfr description
60-2NP RIVETED 10FT LG.
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • RS Roller Chain
  • All dimensions are nominal values and for reference only

Specifications

  • Measurement Standard
    Imperial
  • Series
    Corrosion Resistant
  • Chain Size & Pitch
    60 / 3/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Nickel Plated
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Chain Overall Width
    1.087 in
  • Roller Diameter
    0.469 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    2800 lb
  • Tensile Strength
    9900 lbs
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.500 in
  • Weight
    1.86 lb
  • UPC_NO
    097039185853
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text