Motion
40ASW SK-2 Conn Link

TSUBAKI (UST)
40ASW SK-2 Conn Link

Connecting Link - 40 / 1/2 in Pitch
Mi Item #00194885
MFR #40ASW SK-2 Conn Link
Price$47.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40ASW SK-2 Conn Link

Connecting Link - 40 / 1/2 in Pitch
Mi Item #00194885
MFR #40ASW SK-2 Conn Link

Mfr description
40AS WSK-2 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.94/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Pin Diameter
    0.156 in
  • Weight
    0.04 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    WSK-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039201287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)