Motion
C2080HSK1CL

TSUBAKI (UST)
C2080HSK1CL

Attachment Connecting Link - 2080 / 2 in Pitch, SK-1 Attachment, Cottered, Carbon Steel Material
Mi Item #00194940
MFR #C2080HSK1CL
Price$33.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HSK1CL

Attachment Connecting Link - 2080 / 2 in Pitch, SK-1 Attachment, Cottered, Carbon Steel Material
Mi Item #00194940
MFR #C2080HSK1CL

Mfr description
C2080H SK-1 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.06/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Center To Attachment End
    1.594 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.6460 in, 41.81 mm
  • Pitch
    2 in
  • Plate Height
    1.1850 in
  • Roller Center To Attachment End
    0.8740 in
  • Roller Center To Hole Center
    0.8740 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.37 lb
  • Weight per Foot
    1.62 lbs, 2.41 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Cottered
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2080H SK1 CONN LINK
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Shock Resistant
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039196118
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)