Motion
C2082HASA1RL

TSUBAKI (UST)
C2082HASA1RL

C2082HASA1RL
Mi Item #00194943
MFR #C2082HASA1RL
Price$200.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HASA1RL

C2082HASA1RL
Mi Item #00194943
MFR #C2082HASA1RL

Mfr description
C2082HAS A-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.13/each

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Weight
    0.44 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)