Motion
BL646 CL
Leaf Chain Connecting Link - 4 x 6 Lacing, 0.7500 in Pitch, 28500 lb Breaking Strength, Steel Material
Mi Item #00194964
MFR #BL646 CL
Price$17.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 4 x 6 Lacing, 0.7500 in Pitch, 28500 lb Breaking Strength, Steel Material
Mi Item #00194964
MFR #BL646 CL

Mfr description
BL646 CLEVIS LINK COTTER TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.77/each

Specifications

Dimensions

  • Breaking Strength
    28500 lb
  • Lacing
    4 x 6
  • Link Plate Height  
    0.713 in
  • Link Plate Thickness  
    0.125 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.312 in
  • Pitch  
    0.750 in
  • Weight
    0.17 lb
  • Width Between Outer Plates
    1.437 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039179821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)