Motion
50 HOLLOW PIN 100FT REEL

TSUBAKI (UST)
50 HOLLOW PIN 100FT REEL

Roller Chain - Heavy Duty Series, 50 / 5/8 in, Riveted, 1 Strand, Steel Material, 100 ft Length
Mi Item #00194967
MFR #50 HOLLOW PIN 100FT REEL
Price$49.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 HOLLOW PIN 100FT REEL

Roller Chain - Heavy Duty Series, 50 / 5/8 in, Riveted, 1 Strand, Steel Material, 100 ft Length
Mi Item #00194967
MFR #50 HOLLOW PIN 100FT REEL

Mfr description
50 HOLLOW PIN 100FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.71/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.2020 in, 5.13 mm
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.284 in
  • Pin Length
    0.8550 in, 21.71 mm
  • Pitch
    5/8 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.58 lb
  • Weight per Foot
    0.58 lbs, 0.863 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    50HP
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    50HP RIV
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    192
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039182715
  • Working Load Capacity
    705 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)