Motion
RF60 RIV
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #00194971
MFR #RF60 RIV
Price$51.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #00194971
MFR #RF60 RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.09/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Single Pitch
  • Standards Met
    ASME B29
  • UPC_NO
    097039619044
  • Working Load Capacity
    1410 lb

Overview

Mfr description
C60 RIV STRAIGHT SIDEBAR 10 FT LG INCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text