Motion
0-B
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type
Mi Item #00194972
MFR #0-B
Price$182.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type
Mi Item #00194972
MFR #0-B

Mfr description
0-B CHAIN TENSIONER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.67/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Adjustment Type
    Linear/Sprocket Mount Head
  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • Tensioner Application
    Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)