Motion
50 SPRING CLIPS 50PB

MORSE
50 SPRING CLIPS 50PB

2761401 Roller Chain Spring Clip - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00194990
MFR #50 SPRING CLIPS 50PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50 SPRING CLIPS 50PB

2761401 Roller Chain Spring Clip - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00194990
MFR #50 SPRING CLIPS 50PB

Mfr description
50SC SPRING CLIP
  • Unmatched Quality and Performance in Morse Brand Chain Chain replacement spring clips Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    50
  • Chain Size & Pitch
    50 / 5/8 in
  • Weight
    0.00 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Spring Clip
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50 SPRING CLIPS 50PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288393269
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288393269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)