Motion
50K2 CONN LINK

TSUBAKI (UST)
50K2 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, WK-2 Attachment, Spring Clip, Steel Material
Mi Item #00195006
MFR #50K2 CONN LINK
Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50K2 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, WK-2 Attachment, Spring Clip, Steel Material
Mi Item #00195006
MFR #50K2 CONN LINK

Mfr description
50 WK-2 S.C. CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.96/each

Specifications

Dimensions

  • Chain Overall Width
    8.780 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.07 lb

Details

  • Attachment Link Number
    WK-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WK-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039192936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)