Motion
DMD-530-1R-10FT

DIAMOND CHAIN COMPANY
DMD-530-1R-10FT

Roller Chain - Motorcycle Series, 530 / 5/8 in Pitch, Riveted, 10 ft Length
MI ITEM #00195016
MFR #DMD-530-1R-10FT
Price$31.19/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-530-1R-10FT

Roller Chain - Motorcycle Series, 530 / 5/8 in Pitch, Riveted, 10 ft Length
MI ITEM #00195016
MFR #DMD-530-1R-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.19/bx

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    530 / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Motorcycle
  • UPC_NO
    716647590070

Overview

Mfr description
DMD-530-1R-10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text