Motion
NS882-12T 1IN 1KW1SS PA

REXNORD INC
NS882-12T 1IN 1KW1SS PA

"Rexnord NS882 Series Molded Split Sprockets"
Mi Item #00195026
MFR #NS882-12T 1IN 1KW1SS PA
Price$135.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS882-12T 1IN 1KW1SS PA

"Rexnord NS882 Series Molded Split Sprockets"
Mi Item #00195026
MFR #NS882-12T 1IN 1KW1SS PA

Mfr description
614-29-1 NS882-12T 1 KWSS
  • 882 Series Molded Split Sprocket with 12Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.36/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    1.63 in
  • Maximum Bore
    1-3/8 in
  • Pitch
    5.796 in
  • Pitch Diameter  
    5.7950 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS882
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Includes
    Set Screws
  • Material
    Thermoplastic
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210868567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)