Motion
DMD-35-1RV-10FTNZA

DIAMOND CHAIN COMPANY
DMD-35-1RV-10FTNZA

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00195050
MFR #DMD-35-1RV-10FTNZA
Price$207.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1RV-10FTNZA

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00195050
MFR #DMD-35-1RV-10FTNZA

Mfr description
35 RIV KART 10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.86/ft

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Inside Width
    3/16 in
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.05 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Tensile Strength
    2100 lbs
  • Weight
    2.42 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog Number
    X-1211393-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647217885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)