Motion
DS50ATB18H
TL Bushed Sprocket - 18 Teeth, 1615 Bushing, Steel Material
Mi Item #00195228
MFR #DS50ATB18H
Price$216.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 18 Teeth, 1615 Bushing, Steel Material
Mi Item #00195228
MFR #DS50ATB18H

Mfr description
DS50ATL18H SPKT
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.21/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1615
  • Caliper Diameter
    3.1990 in
  • Chain Roller Diameter
    0.4000 in
  • Chain Roller Width
    0.3750 in
  • Dbl Single Center Line To Cnt Line
    1.3125 in
  • Hub Outside Diameter
    2.8906 in
  • Length Through Bore
    1.6563 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    3.9200 in
  • Pitch Diameter
    3.5990 in
  • Storage Dimension Height
    1.6875 in
  • Storage Dimension Length
    4.0625 in
  • Storage Dimension Width
    4.0625 in
  • Tooth Thickness
    0.343 in
  • Tooth Width
    1.9531 in
  • Weight
    1.84 lbs
  • Width Across Tooth Sets
    1.9531 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Yes
  • Hub Style
    ATB
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950029672
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950029672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)