Motion
100NP COT ROLLER CHAIN

TSUBAKI (UST)
100NP COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00195230
MFR #100NP COT ROLLER CHAIN
List Price$214.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100NP COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00195230
MFR #100NP COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.07/ft for your price

Overview

Mfr description
100NP COTTERED 10FT LG.
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • RS Roller Chain
  • All dimensions are nominal values and for reference only

Specifications

  • Measurement Standard
    Imperial
  • Series
    Corrosion Resistant
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Nickel Plated
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Chain Overall Width
    1.678 in
  • Roller Diameter
    0.750 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    4100 lb
  • Tensile Strength
    25500 lbs
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Roller Width
    0.750 in
  • Weight
    2.70 lb
  • UPC_NO
    097039185631
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text