Motion
120NP COTTERED 10FT LG

TSUBAKI (UST)
120NP COTTERED 10FT LG

Roller Chain - Corrosion Resistant Series, 120 / 1-1/2 in, Cottered, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #00195231
MFR #120NP COTTERED 10FT LG
Price$303.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120NP COTTERED 10FT LG

Roller Chain - Corrosion Resistant Series, 120 / 1-1/2 in, Cottered, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #00195231
MFR #120NP COTTERED 10FT LG

Mfr description
120NP COTTERED 10FT LG.
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • RS Roller Chain
  • All dimensions are nominal values and for reference only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.66/ft

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    1.1380 in, 28.90 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.000 in
  • Weight
    4 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    RS Roller Nickel-Plated Chains
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    5200 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)