Motion
D60R52

BROWNING
D60R52

Split Taper Bushed Sprocket - 52 Teeth, R1 Bushing, Steel Material
Mi Item #00195268
MFR #D60R52
Price$2,584.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60R52

Split Taper Bushed Sprocket - 52 Teeth, R1 Bushing, Steel Material
Mi Item #00195268
MFR #D60R52

Mfr description
D60R52 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,584.21/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Length Through Bore
    2.8750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    12.8490 in
  • Overall Width
    3-5/32 in
  • Pitch Diameter
    12.4220 in
  • Tooth Width
    0.444 in
  • Weight
    41.05 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D60R52
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289612949
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    52
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289612949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)