Motion
RC 083-1 240P (10FT) BOX I/C

REXNORD INC
RC 083-1 240P (10FT) BOX I/C

Roller Chain - British Standard Series, 083 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00195295
MFR #RC 083-1 240P (10FT) BOX I/C
Price$20.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RC 083-1 240P (10FT) BOX I/C

Roller Chain - British Standard Series, 083 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00195295
MFR #RC 083-1 240P (10FT) BOX I/C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.54/ft

Specifications

Dimensions

  • Chain Overall Width
    14.4 mm
  • Inside Width
    4.88 mm
  • Link Plate Height
    10.3 mm
  • Link Plate Thickness
    3.02 mm
  • Overall Length
    10 ft
  • Pin Diameter
    4.09 mm
  • Roller Diameter
    7.75 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696504

Overview

Mfr description
083 10 FT 6669650
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text