Motion
25B35
Rough Stock Bore Sprocket - 25 / 1/4 in, B Hub, 35 Teeth, Steel Material
Mi Item #00195512
MFR #25B35
Price$51.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 25 / 1/4 in, B Hub, 35 Teeth, Steel Material
Mi Item #00195512
MFR #25B35

Mfr description
25B35 SB 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.02/each

Specifications

Dimensions

  • Hub Diameter
    1-1/2 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1 in
  • Outside Diameter
    2.9280 in
  • Pitch Diameter
    2.789 in
  • Tooth Width
    0.11 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)