Motion
RF06BOL
Offset Link - 06B / 3/8 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #00195598
MFR #RF06BOL
Price$6.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 06B / 3/8 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #00195598
MFR #RF06BOL

Mfr description
RF06B OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.86/each

Specifications

Dimensions

  • Chain Overall Width
    0.550 in
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.230 in
  • Link Plate Height
    0.320 in
  • Link Plate Thickness
    0.0400 in, 1.01 mm
  • Pin Diameter
    0.312 in
  • Pin Length
    0.5940 in, 15.08 mm
  • Pitch
    3/8 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.2250 in, 5.71 mm
  • Weight
    0.18 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Power Transmission
  • Attachment Link Type
    Bent
  • Chain Construction
    Cottered
  • Chain Number
    06B
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RF06B OFFSET LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Standard
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039188861
  • Working Load Capacity
    437.93 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)