Motion
60B36F 1
Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.0000 in Bore , 36 Teeth, Non-Hardened Teeth
MI ITEM #00195603
MFR #60B36F 1
Price$191.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.0000 in Bore , 36 Teeth, Non-Hardened Teeth
MI ITEM #00195603
MFR #60B36F 1

Mfr description
60B36F-1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    8.1370 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    9.0200 in
  • Pitch Diameter
    8.6060 in
  • Tooth Width
    0.4590 in
  • Weight
    11.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039333728
  • Number Of Teeth  
    36
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039333728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)